ABB 54506 Color-Keyed® Copper Two-Way Splice - Short Barrel, Gray 29
Description
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 4 AWG | Type | 2 Way |
Series/Model | Standard Version | Contact Material | Copper |
Color | Gray | Finish | Tin Plated |
Temperature Rating | None | Standards | UL File Number E9809 |
UPC | 786210545066 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |