Abbotsford
tab54806

ABB 54806 Color-Keyed® Copper Two-Way Splice - Long Barrel, Gray 29

Price $17.1814 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54806

Description

Compression connector, long barrel, two-way splice, copper construction with tin plated.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 4 AWG Type 2 Way, Long Sleeve
Contact Material Copper Color Gray
Finish Tin Plated For Use With Round Conductors
Standards UL File Number E9809 UPC 786210548067

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1260 - UNIT = 126000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok