Abbotsford
burygl2c2

BURNDY YGL2C2 6AWG ( Sol.)-2 AWG (Str.) Burndy® Type YGL-C Copper Compression Cross Grid Connector

Price $85.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGL2C2

Description

Copper Compression Cross Grid Connector, 6 AWG ( Sol.) - 2 AWG (Str.), 6 AWG ( Sol.) - 2 AWG (Str.).

Specifications

Brand Name Burndy Sub Brand Hygrid™
Item Name Compression Connector Type Cross Grid
Conductor Size 6-2 AWG Run Material Copper
Overall Length 2.5 in Standards UL 467 Listed, IEEE 837, IEEE 837 2014 Qualified
Application For Direct Burial In Earth and Concrete UPC 781810220009

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok