Abbotsford
mar1shp

ABB 1SHP Marrette® 1SHP Set-Screw Vibration Proof/Visible Connection (100/Pack), Black

Price $2.0364 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SHP

Description

The Marrette® Set-Screw is a two-piece, pressure type connector, featuring a solid brass insert with a screw-on insulating cap. It’s the perfect choice when changing a motor, adding a circuit, conducting instrument testing or simply lashing-up temporary wiring. Made of rugged, thermoplastic polymer material 150°C rated. Insulator cap locks securely in place to safeguard against accidental loosening in high vibration applications.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Small Set Screw
Voltage Rating 600 V Conductor Size 18-12 AWG
Material Phenolic Color Black
Temperature Rating 150 °C For Use With Circuits upto 600 V and Lighting Fixtures and Signs upto 1000 V
Standards UL File Number E9809 UPC 067396008768

Packages

1 - UNIT - 1 100 - UNIT = (100) 1000 - UNIT = 1000 7200 - UNIT = 72000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok