Abbotsford
mlsf56

MIL-STED DATA PRODUCTS F56-324 1 Piece Mil-Sted RG6 Crimp Cable

Price $0.9134 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIL-STED DATA PRODUCTS
Manufacturer #:F56-324

Description

F crimp connector. RG6 cable.

Specifications

Brand Name Holland Item Name Crimp Connector with Ring
Type Type F, Male Material Brass with Zinc Nut
Color Gold Iridite Plated For Use With Series 6 RG6 Cable with 60% Braid Shield Coverage, HX-596Q 0.324 in Hex Crimp Tool
Standards ISO 9001:2000 Application Drop Distribution Systems of all Bandwidths

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok