Abbotsford
tabpt60m

ABB PT60M Sta-Kon® PT Series Crimp-On Wire Joint

Price $1.5598 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PT60M

Description

STA-KONĀ® PT series crimp-on wire joint.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimp-On Wire Joint Type Short Sleeve
Conductor Size (2)14-(3)12 AWG Material Tin Plated Steel
Color Red Standards UL E9809 Listed
Application For Provides Terminating Point for a Group of Wires Running in One Direction UPC 786210803791

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok