ABB TN14-WJ-XV Catamount® Nylon Insulated Wire Joint, White
Description
STA-KON® CATAMOUNT® terminals of nylon insulated wire joint.
Specifications
Brand Name | ABB | Sub Brand | Catamount® |
Item Name | Wire Joint | Type | Short Sleeve, Insulated |
Conductor Size | 16-14 AWG | Material | Copper |
Color | White | Temperature Rating | 105 °C |
Standards | UL File Number E9809 | UPC | 728494144337 |
Packages
75 - UNIT = (75) | 900 - UNIT = 900 |