Abbotsford
burqp10f25x03b

BURNDY QP10F25X03B 10-12AWG Female Disconnect Terminal, Brass

Price $0.8003 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:QP10F25X03B

Description

Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Insulated Female Disconnect Terminal Type Female Disconnect
Conductor Size 12-10 AWG Tab Size 1/4 x 0.03 in
Insulation Material PVC Material Brass
UPC 781810292891

Packages

50 - UNIT - (50) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok