Abbotsford
burqp18f25x03d

BURNDY QP18F25X03D 18-22AWG Female Disconnect Terminal, Yellow

Price $0.7100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:QP18F25X03D

Description

Disconnect female terminal of tin-plated brass. Butted seam with vinyl insulated connectors. Eliminate the need for post installation insulation. Funnel entry barrel opening. Assures quick and easy wire insertion. Dimpled female socket detent. Ensures firm grip.

Specifications

Brand Name Burndy Sub Brand Fingrip™
Item Name Insulated Female Disconnect Terminal Type Qp-F, Partially
Conductor Size 22-16 AWG Tab Size 0.25 x 0.32 in
Width 0.29 in Voltage Rating 600 V
Insulation Material PVC Material Brass
Finish Tin Plated Length 0.91 in
Barrel Type Butted Seam Terminal Connection Female
Temperature Rating 105 °C Standards UL Listed, CSA Certified
Application Quickly Connecting or Disconnecting a Terminal UPC 781810293195

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok