Abbotsford
idi30382j

IDEAL INDUSTRIES 30-382J 2-Wire Model 102 PowerPlug™ Luminaire Disconnect (75/Jar), Orange

Price $178.74 / PKG
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:IDEAL
Manufacturer #:30-382J

Description

Luminaire disconnect meets new NEC and CEC code changes for non-residential fluorescent luminaires. Perfect for OEM new lighting installation or retrofit lighting applications. Patented push-in technology quickly locks wires in place. Passes UL 2459 CSA 182.3 finger probe requirements. Fits through 1/2 in. knockout. Pieces pull apart safely and easily. 3/8 in. strip length indicator. Thumb ridges provide superior grip. Allows safe disconnect of hot and neutral ballast wiring. 2-wire model for 1-ballast fixtures.

Specifications

Brand Name Ideal Sub Brand PowerPlug®
Item Name Male/Female Luminaire Disconnect Type 2-Port, 2-Wire, 102 Model, Standard Version
Conductor Size 12-18 AWG Solid, 12-14 AWG (19 Strand or Less) Stranded, 12-14 AWG (19 Strand or Less), #16 AWG (26 Strand or Less), #18 AWG (16 Strand or Less) Stranded Tin-Bonded Width 1/2 in
Voltage Rating 600 V Insulation Material Nylon
Material Nylon Housing, Copper Alloy Contacts Finish Tin Plated
Length 1.4 in Color Orange/White
Terminal Connection Push-in, 1/2 in Knockout Temperature Rating 105 °C
Standards UL 2459, CSA 182.3, RoHS Compliant Application For OEM or Retrofit Lighting Applications
UPC 783250656844

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok