Abbotsford
marmtv14250fd

ABB MTV14-250FD 16-14AWG Marrette Vinyl Female Disconnect

Price $0.3488 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV14-250FD

Description

Female disconnect.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Partially Insulated Female Disconnect Type Vinyl Insulated Female Disconnect
Conductor Size 16-14 AWG Tab Size 1/4 in W x 0.032 in T
Voltage Rating 300 V Insulation Material Vinyl
Material PVC Series 250
Color Blue UPC 067396012406

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok