Female disconnect lug with vinyl insulated.
Female disconnect lug with vinyl insulated.
Brand Name | Thomas & Betts | Sub Brand | Marrette® |
Item Name | Insulated Female Disconnect | Type | Vinyl Insulated Female Disconnect |
Conductor Size | 22-16 AWG | Tab Size | 1/4 in W x 0.032 in T |
Voltage Rating | 300 V | Insulation Material | PVC |
Material | Vinyl | Series | 250 |
Color | Red | Standards | UL File Number E66716 |
UPC | 067396012451 |
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |