Abbotsford
pandnf14188fibm

PANDUIT 0.187 inch x 0.020 inch 16-14AWG Vibration Resistant Female Disconnect (1000/Box), Blue

Price $0.3799 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:DNF14-188FIB-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.29" (7.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Loose Piece Disconnect Type Disconnect
Conductor Size 16-14 AWG Tab Size 0.187 x 0.02 in
Width 0.29 in Voltage Rating 600 V
Insulation Material Nylon Material Brass
Finish Tin Plated Color Blue
Barrel Type Butted Seam Terminal Connection Funnel Entry
Temperature Rating 221 °F Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No. 153 in
UPC 074983759859

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok