Abbotsford
pandnf14250fibe

PANDUIT 0.250 inch x 0.032 inch 16-14AWG Vibration Resistant Female Disconnect (20/Pack), Blue

Price $1.1151 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:PANDUIT
Manufacturer #:DNF14-250FIB-E

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bags of 20.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Disconnects Terminal Type Disconnect
Width 0.35 in Voltage Rating 600 V
Material Brass Finish Tin-Plated
Length 0.84 in Color Blue
Barrel Type Grip Sleeve Temperature Rating 221 °F
Standards UL 310 Listed, UL Listed 20H3 E78522, CSA Certified LR31212, C22.2 No.153 UPC 074983341924

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok