Abbotsford
pandnf14250fibm

PANDUIT 0.250 inch x 0.032 inch 16-14AWG Vibration Resistant Female Disconnect (1000/Box), Blue

Price $0.3173 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:DNF14-250FIB-M

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.84" (21.3 mm) long and 0.35" (8.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Female Disconnect Type Insulated
Conductor Size 1.5 - 2.5 mm² Tab Size 0.25 x 0.032 in
Width 0.35 in Voltage Rating 600 V
Insulation Material Nylon Material Brass
Finish Tin-Plated Length 0.84 in
Color Blue Barrel Type Butted Seam
Terminal Connection Funnel Entry Temperature Rating 221 °F
Standards Buy American Compliant, CSA 22.2 No.153, RoHS Compliant, UL 310 Listed UPC 074983827510

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok