Abbotsford
tab10rc250f

ABB 10RC-250F Sta-Kon® Insulated Vinyl Female Disconnect, Yellow

Price $2.1066 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10RC-250F

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 10-12 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Length 1.03 in Color Yellow
Temperature Rating 105 degrees C For Use With Round Conductors
Standards UL File Number E66716 UPC 786210800523

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok