Abbotsford
tab18ra250fcp

ABB 18RA-250FCP Sta-Kon® Mini-Pack Insulated Vinyl Female Disconnect, Red

Price $2.0616 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-250FCP

Description

STA-KONĀ® Mini-pack terminals. Vinyl insulated ring and forked-tongued terminals, female disconnects, butt-type splice connectors.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Type Short Sleeve
Conductor Size 22 - 18 AWG Voltage Rating 600 V
Insulation Material Vinyl Material Brass
Finish Electro-Tin Plated Color Red
Temperature Rating 105 degrees C Standards UL E66716
UPC 786210899381

Packages

1 - UNIT - 1 20 - UNIT = (20) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok