ABB 18RA-2577 Sta-Kon® Fully Insulated Nylon Female Disconnect, Red
Description
Sta-Kon® Female tab, 250 Series. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 0.33 mm² | Insulation Material | Vinyl |
Material | Brass | Finish | Electro-Tin Plated |
Color | Red | For Use With | Round Conductors |
Standards | UL File Number E66716 | UPC | 786210839332 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT - 100 | 250 - UNIT = 250 | 500 - UNIT - 500 |