Abbotsford
tabrb14110f

ABB 0.75 inch Sta-Kon Insulated Nylon Female - 110 Series Disconnect, Blue

Price $1.7927 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB14-110F

Description

Sta-KonĀ® Female disconnect, 110 Series. Accommodates #16-#14 AWG, 0.110 x 0.032 inch tab.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 0-14 AWG Insulation Material Polyamide
Material Brass Finish Electro-Tin Plated
Color Blue Temperature Rating 105 degrees C
For Use With Round Conductors UPC 786210806860

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok