Abbotsford
tabrb14250a

ABB 0.8 inch Sta-Kon 90 degree Insulated Nylon Female - 250 Series Disconnect, Blue

Price $2.6469 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB14-250A

Description

Sta-Kon® Female disconnect, 250 series, 90°, nylon, open-top self-insulated. Accommodates #16-#14 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 14-16 AWG Insulation Material Nylon
Material Brass Finish Electro-Tin Plated
Length 0.8 in Color Blue
Temperature Rating 105 degrees C For Use With Round Conductors
Standards UL File Number E66716 UPC 786210856766

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok