tabrb14250f

ABB RB14-250F Sta-Kon® Insulated Nylon Female - 250 Series Disconnect, Blue

In Stock
Price $1.5830 / EA sold in multiples of 100
Qty EA
Manufacturer:ABB
Manufacturer #:rb14-250f

Description

Sta-Kon® Female disconnect, 250 series, nylon, self-insulated, accommodates #16-#14 AWG, 0.250 x 0.032 inch tab. It is unique in construction and offers long-term dependability.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 14-16 AWG Insulation Material Nylon
Material Brass Finish Electro-Tin Plated
Length 0.91 in Color Blue
Temperature Rating 105 °C For Use With Round Conductors
Standards UL File Number E66716 UPC 786210804255

Packages

100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok