Abbotsford
tabrb250

ABB 0.91 inch Sta-Kon Insulated Nylon Female - 250 Series Disconnect, Blue

Price $0.6408 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB250

Description

Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Type Short Sleeve
Conductor Size 16-14 AWG Insulation Material Nylon
Material Brass Finish Electro Tin Plated
Length 0.91 in Color Blue
Temperature Rating 105 degrees C Standards UL E66716
Application For Insulated Varnish, Round Conductors UPC 786210818160

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok