Abbotsford
tabrb2577f

ABB 0.8 inch Sta-Kon Insulated Nylon Female - 250 Series Disconnect, Blue

Price $1.0592 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB2577F

Description

STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Nylon Insulated Open Top 90 Degree Flag Female Disconnect
Conductor Size 1.3 mm² Tab Size 6.3 x 0.8 mm
Insulation Material Nylon Material Brass
Finish Electro-Tin Plated Length 0.8 in
Color Blue Barrel Type Brazed Seam, Serrated
Standards UL File Number E66716 UPC 786210856810

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok