Abbotsford
tabrb257

ABB 0.96 inch Sta-Kon Insulated Vinyl Female - 250 Series Disconnect, Blue

Price $0.5340 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB257

Description

Sta-KonĀ® Female disconnect has unique construction and offers long-term dependability.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 16-14 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Blue Barrel Type Brazed Seam, Serrated
Temperature Rating 105 degrees C Standards UL File Number E66716
UPC 786210818177

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok