Abbotsford
tabrc10250f

ABB RC10-250F Sta-Kon® Nylon Insulated Female Terminal Disconnect - Tab Size .250 x .032, Yellow

Price $2.4521 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC10-250F

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 12-10 AWG Insulation Material Nylon
Material Brass Finish Electro-Tin Plated
Length 1 in Color Yellow
Barrel Type Brazed Seam, Serrated Temperature Rating 105 degrees C
Standards UL File Number E66716 UPC 786210874203

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok