Abbotsford
tabrc250

ABB RC250 Sta-Kon® Nylon Insulated Female Terminal Disconnect - Tab Size .250 x .032, Yellow

Price $2.0035 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC250

Description

STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Partially Insulated Female Disconnect Type Flat
Conductor Size 12-10 AWG Tab Size 6.3 x 0.8 mm
Insulation Material Nylon/Polyamide Material Brass
Finish Tin Plated Color Yellow
Temperature Rating 105 degrees C Standards UL E66716
UPC 786210874180

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok