Abbotsford
tabtv18250fdxv

ABB TV18-250FD-XV Catamount Insulated Vinyl Female - 250 Series Disconnect, Red

Price $0.7477 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV18-250FD-XV

Description

CATAMOUNT® Vinyl insulated female disconnect. Made of brass with copper sleeve.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Female Disconnect Terminal Type Vinyl Insulated Female Disconnect
Conductor Size 0.32 mm² Tab Size 6.3 x 0.8 mm
Insulation Material Vinyl Material Brass
Color Red Temperature Rating 105 degrees C
Standards UL File Number E66716 UPC 728494144269

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok