Abbotsford
taba18250

ABB 0.73 inch Sta-Kon Non-Insulated Female - 250 Series Disconnect, Metallic

Price $1.0380 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A18-250

Description

Sta-KonĀ® female disconnect. Non-insulated, electro-tin plated finish with 22-18 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Female Disconnect Type Straight
Material Brass Finish Tin Plated
Color Metallic Temperature Rating 150 degrees C
Standards UL E66716 UPC 786210803081

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok