Abbotsford
taba18250a

ABB 0.58 inch Sta-Kon Non-Insulated Female - 250 Series Flag Disconnect, Metallic

Price $1.2143 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A18-250A

Description

Sta-Kon® female disconnect. Non insulated 90° flag with 22-18 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Female Disconnect Type 90°
Conductor Size 22 - 18 AWG Material Brass
Finish Electro-Tin Plated Color Metallic
Temperature Rating 150 degrees C Standards UL E66716
UPC 786210879017

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok