Abbotsford
tabb14250f

ABB B14-250F Sta-Kon® Non-Insulated Female Disconnect, Metallic

Price $1.0549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B14-250F

Description

Sta-KonĀ® female disconnect. Non-insulated/insulation grip, electro-tin plated finish with 16-14 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Female Disconnect Type Straight
Conductor Size 16 - 14 AWG Material Brass
Finish Electro-Tin Plated Color Metallic
Temperature Rating 150 degrees C Standards UL E66716
UPC 786210803364

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok