Abbotsford
tabb250

ABB B250 16-14 AWG Sta-Kon® Non-Insulated Female Disconnect, Metallic

Price $0.3190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B250

Description

Sta-KonĀ® female disconnect. Non-insulated with 16-14 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Female Flag Disconnect Terminal Type Straight
Conductor Size 16-14 AWG Tab Size 1/4 x 0.032 in
Material Brass Finish Electro-Tin Plated
Color Metallic Barrel Type Brazed Seam, Serrated
Temperature Rating 150 degrees C Standards UL File Number E66716
UPC 786210809915

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok