Abbotsford
tabc10250a

ABB C10-250A Sta-Kon® Non-Insulated Female - 250 Series Flag Disconnect

Price $2.3188 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C10-250A

Description

Sta-Kon® female disconnect. Non insulated 90° flag, electro-tin plated finish with 12-10 AWG wire range. Unique construction offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non Insulated Female Flag Disconnect Terminal Type Straight
Conductor Size 12-10 AWG Material Brass
Finish Electro-Tin Plated Color Metallic
Barrel Type Brazed Seam, Serrated Temperature Rating 150 degrees C
Standards UL File Number E66716 UPC 786210872452

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok