tabf250ta

ABB F250TA Sta-Kon® Non-Insulated 250 Series Adapter, Metalllic

In Stock
Price $1.2476 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:F250TA

Description

Adapter, 250 Series, Brass, tin plated finish with tab size of 0.250 x 0.032 inch.

Specifications

Brand Name Thomas & Betts Sub Brand Sta-Kon®
Item Name Non-Insulated Female Quick Disconnect Adapter Type Non-Insulated Adapter
Tab Size 1/4 in W x 0.032 in T Width 0.56 in
Voltage Rating 600 VAC Material Brass
Finish Electro-Tin Plated Series 250
Length 0.82 in Color Metallic
Temperature Rating 150 °C Standards UL 94V-0 Flammability Rating, RoHS Compliant
UPC 786210803654

Packages

50 - UNIT = (50) 250 - UNIT = 250 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok