Abbotsford
marmtv10250md

ABB MTV10-250MD Marrette® Vinyl Insulated Male Disconnect

Price $0.5011 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV10-250MD

Description

Vinyl insulated male disconnect with wire range 12 to 10 AWG.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Partially Insulated Male Disconnect Type Vinyl Insulated Male Disconnect
Conductor Size 12-10 AWG Tab Size 1/4 in W x 0.032 in T
Voltage Rating 300 V Insulation Material PVC
Material PVC Color Yellow
UPC 067396014271

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok