Abbotsford
tab14rb250t

ABB 14RB-250T Sta-Kon® Insulated Vinyl Male Tab, Blue

Price $1.5861 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RB-250T

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Short Sleeve
Conductor Size 14-16 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Blue Temperature Rating 105 degrees C
For Use With Round Conductors Standards UL File Number E66716
UPC 786210800783

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok