Abbotsford
tab14rbd187

ABB 14RBD-187 Sta-Kon® Insulated Vinyl Male Tab, Blue

Price $1.7263 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RBD-187

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Tab Type Vinyl Insulated Male Disconnect
Conductor Size 16-14 AWG Insulation Material PVC
Material Brass Finish Tin Plated
Color Blue Temperature Rating 105 degrees C
Standards UL E66716 Listed, CSA 4503, CSA 7222 Certified Application For Insulated Varnish, Round Conductors
UPC 786210828800

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok