Abbotsford
tab18ra250t

ABB 18RA-250T Sta-Kon® Insulated Vinyl Male Tab, Red

Price $1.5778 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-250T

Description

Sta-KonĀ® Male tab, 250 Series. Accommodates #22-#18 AWG, 0.250 x 0.032 inch tab.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Male Disconnect Terminal Type Short Sleeve
Conductor Size 22-18 AWG Insulation Material PVC
Material Brass Finish Electro-Tin Plated
Color Red Temperature Rating 105 degrees C
For Use With Round Conductors Standards UL File Number E66716
UPC 786210874173

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok