Abbotsford
buryf1408iw

HUBBELL YF1408IW Ferrule Electrolytic Copper 0.165 - 087 in OD, 0.591 in Overall Length,

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:YF1408IW
Documents Documents

Description

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.59" L, Tin Plated, Blue.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ferrule Type Single Insulated
Conductor Size 14 AWG Barrel Size 0.315 in L
Overall Length 0.591 in Contact Material Electrolytic Copper
Finish Tin Plated Series/Model YF-W
Inside Diameter 0.098 in Outside Diameter 0.165 - 087 in
Standards RoHS Compliant UPC 781810482957

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok