buryf1608iw

Ferrule Electrolytic Copper 0.138 - 067 in OD, 0.551 in Overall Length,

In Stock
Price $0.23 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YF1608IW

Description

Covered Ferrule For 16 AWG.

Specifications

Brand Name Burndy Item Name Ferrule
Type Single Insulated Conductor Size 16 AWG
Barrel Size 0.315 in L Overall Length 0.551 in
Contact Material Electrolytic Copper Finish Tin Plated
Series/Model YF-W Inside Diameter 0.079 in
Outside Diameter 0.138 - 067 in Standards RoHS Compliant
UPC 781810483053

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok