buryftw1410w

Ferrule Electrolytic Copper 0.315 - 0.114 in OD, 0.728 in Overall Length,

Availablefor Backorder
Price $0.36 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YFTW1410W

Description

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.77" L, Blue, For use on Cu Cond.

Specifications

Brand Name Burndy Item Name Ferrule
Type Twin Insulated Conductor Size 14 AWG
Overall Length 0.728 in Contact Material Electrolytic Copper
Finish Tin Plated Series/Model YF-W
Inside Diameter 0.13 in Outside Diameter 0.315 - 0.114 in
Standards RoHS Compliant UPC 781810482186

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok