buryftw1808w

FERRULE DBL INSUL 18 AWGCU HOT DIPPED YEL

In Stock
Price $0.26 / EA
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YFTW1808W

Description

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 18 AWG, 0.62" L, Tin Plated, Yellow, For use on Cu Cond.

Specifications

Brand Name Burndy Item Name Twin Wire Ferrule
Type YF, YF-I, Insulated Conductor Size 18 AWG
Overall Length 0.594 in Insulating Material Electrolytic Copper
Finish Tin Plated Series/Model W
Inside Diameter 0.94 in Outside Diameter 0.217 - 0.83 in
Standards RoHS Compliant Application For Use On Copper Conductor
UPC 781810482261

Packages

1 - UNIT - 1 500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok