Abbotsford
panfsd768dsl8

PANDUIT FSD76-8-DSL8 Insulated Single Wire Ferrules

Price $0.1032 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:FSD76-8-DSL8

Description

Insulated ferrules, on strip, single wire gray DIN end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Ferrule Type Covered Single Wire, Strip-On
Conductor Size 18 AWG Strip Length 0.31 in
Overall Length 0.55 in Contact Material Copper
Insulating Material Polypropylene Color Gray
Finish Tin-Plated Temperature Rating 221 °F
Standards Buy American Act Compliant, CSA C22.2 No. 291-14, DIN 46228 Part 4, RoHS Compliant UPC 074983009886

Packages

500 - UNIT - 500 2500 - UNIT - (2500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok