Abbotsford
tabf4001

ABB 0.571 inch Sta-Kon Nylon Insulated Ferrule, White

Price $0.2536 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F4001

Description

STA-KON® Insulated ferrule made of copper and electro tin plated. Fraying and breaking of wire strands is prevented and the possibility of an unreliable connection is minimized. Prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into the terminal block clamp. Meets emerging global standards, requiring wire-to-metric style terminal block installations to be terminated with a “pin” style terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Type Polypropylene Insulated Ferrule Color White
Finish Electro Tin-Plated Temperature Rating 105 degrees C
Application UL E489056 UPC 786210336701

Packages

1 - UNIT - 1 500 - UNIT = (500) 1000 - UNIT = 10000 10000 - UNIT - (500) 10K - UNIT - 10,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok