Abbotsford
tabf4003

ABB 0.571 inch Sta-Kon Nylon Insulated Ferrule, Red

Price $0.3220 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F4003

Description

STA-KONĀ® insulated ferrule made of tin-plated high-conductivity copper. Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks. Fraying and breaking of wire strands is prevented and the possibility of an unreliable connection is minimized. Insulated ferrules prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into the terminal block clamp.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Type Polypropylene Insulated Ferrule Color Red
Finish Electro Tin-Plated Temperature Rating 105 degrees C
Standards UL E489056 UPC 786210336725

Packages

1 - UNIT - 1 500 - UNIT = (500) 1000 - UNIT = 10000 10000 - UNIT - (500) 10K - UNIT - 10,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok