PANDUIT F81-9-M 9mm 12AWG Type F Non-Insulated Ferrule
Description
Designed with a seamless barrel to contain loose wire strands for superior terminations Eases insertion of wire into terminal block Meets DIN, UL & CSA standards for wire containment Suitable for limited space panel
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Ferrule | Type | Non-Covered Ferrule |
Overall Length | 0.35 in | Finish | Tin-Plated |
Temperature Rating | 302 °F | Standards | DIN 46228 Part 1, CSA C22.2 No. 291-14 |
UPC | 074983763412 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |