Abbotsford
burtp148f

HUBBELL TP148F 16-14 AWG #6-#8 8-inch Type TP-F Vinylug Insulated Brazed Fork Terminal, Blue

Price $0.7300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:HUBBELL
Manufacturer #:TP148F

Description

Copper Terminal, Fork Tongue, 16-14 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type TP-F, Short Sleeve
Conductor Size 16-14 AWG Stud Size #6 - #8 Hole
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro-Tin Plated
Color Blue Insulation Diameter 0.18 in
Temperature Rating 105 °C Wire Strip Length 13/64 in
Length 0.86 in Width 0.31 in
Standards UL Listed, CSA Certified, RoHS Compliant Application Commercial and Light Duty Industrial Control and Power Circuit Applications
UPC 781810712689

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok