HUBBELL TP168F 22-16 AWG #6-#8 Stud Type TP-F Vinylug Insulated Brazed Fork Terminal, Red
Description
Copper Terminal, Fork Tongue, 22-16 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Fork Terminal | Type | Insulated |
Conductor Size | 22-16 AWG | Stud Size | 0.138 - 0.164 in |
Voltage Rating | 600 V | Insulation Material | Vinyl |
Material | Copper | Finish | Tin-Plated |
Color | Red | Series | TP-F |
Insulation Diameter | 0.145 in | Temperature Rating | 105 °C |
Wire Strip Length | 13/64 in | Length | 0.86 in |
Width | 0.17 in | Standards | CSA Certified, UL Listed, RoHS Compliant |
Application | For Commercial and Light Duty Industrial Control and Power Circuit Applications | UPC | 781810714683 |
Packages
100 - UNIT - (100) | 500 - UNIT - 500 |