ABB RB14-6FL #6 Stud Size 18-14 AWG Sta-Kon® Insulated Fork Terminal
Description
Sta-KonĀ® nylon insulated locking fork easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Locking, Short Sleeve |
Conductor Size | 18 - 14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | Nylon |
Material | Copper | Color | Blue |
Tang Type | Fork | Standards | UL E9809 |
UPC | 786210887395 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |