Abbotsford
burba10ef8

BURNDY BA10EF8 600V 12-10AWG #6-#8 Stud 1 Hole Burndy Standard Insulated Vinyl Fork Terminal, Yellow

Price $0.7610 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BA10EF8

Description

Copper Fork Terminal, 12 - 10 AWG, 600 V, #6 - #8 Stud, Polyvinylchloride Insulation, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Fork Terminal Type BA-EF
Conductor Size 12-10 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro-Tin Plated
Color Yellow Barrel Type Long Brazed Seam
Series BA-EF Number of Holes 1
Insulation Diameter 0.26 in Tang Type Fork
Barrel Configuration Shrouded Temperature Rating 105 °C
Wire Strip Length 19/64 in Die Index Number 23
Length 0.98 in Width 0.31 in
Standards CSA Certified, RoHS Compliant, UL 467/486 Listed Application For Commercial and Light-Duty Industrial Control and Power Circuit Applications
UPC 781810026540

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok