burtp1610lf

HUBBELL 22-16 AWG 8 inch Burndy Type TP-F Vinylug Insulated Brazed Fork Terminal, Red

Available for Backorder
Price $0.6400 / EA sold in multiples of 100
Qty EA
Manufacturer:HUBBELL
Manufacturer #:tp1610lf

Description

Fork tongue copper terminal. Locking fork tongue design allows fast installation. Internal configuration of the fork prevents the terminal from coming off the screw without applying a pulling force. Polyvinylchloride insulated, tin plated fork terminal.

Specifications

Brand Name Burndy Sub Brand VINYLUG
Type TP-LF, Locking Stud Size 0.164-0.19 in
Voltage Rating 600 V Material Copper
Length 1.02 in Standards UL Listed, CSA Certified, RoHS Compatible
Application For Fast Installation And Security UPC 781810713600

Packages

100 - UNIT - (100) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok